Air Hose Assembly, 100 ft Hose L
- Mfr # VRY02530-100-41
- Zoro # G716496040
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/4 in
Safety Factor
4:1
Temp. Range
-20 Degrees to 210 Degrees F
Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRY02530-100-41
- Zoro #
- G716496040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 100 ft
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 1/2 in
- Hose Fitting A Size
- 1/4 in
Details
- Item
- Air Hose Assembly
- Safety Factor
- 4:1
- Temp. Range
- -20 Degrees to 210 Degrees F
- Hose Configuration
- Coupled Assembly
- Standards
- ARPM Class A
- For Media Type
- Air
- Hose Cover Material
- Nitrile
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting B Type
- FNPSM
- Hose Tube Material
- Nitrile
- Hose Fitting A Type
- FNPSM
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Color
- Yellow
- Hose Fitting B Material
- Brass
- Hose Fitting A Material
- Brass
Description
Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.