Zoro Homepage

Air Hose Assembly, 100 ft Hose L

  • Mfr # VRY05030-100-51

  • Zoro # G116494998


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Safety Factor
4:1
Temp. Range
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRY05030-100-51
Zoro #
G116494998
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1/2 in
Hose Outside Dia.
7/8 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Hose Configuration
Coupled Assembly
Item
Air Hose Assembly
Standards
ARPM Class A
Safety Factor
4:1
Temp. Range
-20 Degrees to 210 Degrees F
Hose Tube Material
Nitrile
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
M Quick Disconnect
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
F Quick Disconnect
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
Nitrile
Max. Working Pressure @ 70 F
300 psi
Hose Color
Yellow
For Media Type
Air

Description

Air Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.