Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 15 ft Hose L
- Mfr # HZR10030-15-11
- Zoro # G716495227
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Standards
No Standards Met
Hose Inside Dia.
1 in
Hose Length
15 ft
Safety Factor
4:1
Temp. Range
40 Degrees to 210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZR10030-15-11
- Zoro #
- G716495227
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Standards
- No Standards Met
- Safety Factor
- 4:1
- Temp. Range
- 40 Degrees to 210 Degrees F
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- MNPT
- Hose Cover Material
- EPDM
- For Media Type
- Air, Water
- Hose Fitting B Type
- MNPT
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Tube Material
- EPDM
- Hose Fitting B Material
- Brass
- Hose Fitting A Material
- Brass
- Compatible Chemicals
- Water
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Color
- Red
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 15 ft
- Hose Outside Dia.
- 1 1/2 in
- Hose Fitting B Size
- 1 in
- Hose Fitting A Size
- 1 in
Description
Air Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.