Air Hose Assembly, 15 ft Hose L
- Mfr # VRR07530-15-41
- Zoro # G416495640
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Safety Factor
4:1
Standards
ARPM Class A
Temp. Range
20 Degrees to 210 Degrees F
Hose Inside Dia.
3/4 in
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRR07530-15-41
- Zoro #
- G416495640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 15 ft
- Hose Outside Dia.
- 1 1/8 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
Details
- Item
- Air Hose Assembly
- Safety Factor
- 4:1
- Standards
- ARPM Class A
- Temp. Range
- 20 Degrees to 210 Degrees F
- Hose Configuration
- Coupled Assembly
- For Media Type
- Air
- Hose Color
- Red
- Hose Fitting B Type
- FNPSM
- Hose Fitting A Material
- Brass
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting A Type
- FNPSM
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting B Material
- Brass
Description
Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range 20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.