Air Hose Assembly, 25 ft Hose L
- Mfr # HZU03830-25-13
- Zoro # G4315080
product price:Â
$
55.39
/ea
Key Features
Standards
No Standards Met
Hose Fitting B Size
1/4 in
Hose Outside Dia.
3/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU03830-25-13
- Zoro #
- G4315080
- UPC #
- -
- Country of Origin
- United States
- Standards
- No Standards Met
- Hose Fitting B Material
- Brass
- Compatible Chemicals
- Water
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Material
- Brass
- Hose Cover Material
- EPDM
- For Media Type
- Air, Water
- Hose Color
- Blue
- Hose Fitting A Type
- MNPT
- Hose Fitting B Type
- MNPT
- Temp. Range
- -40 Degrees to 210 Degrees F
- Hose Tube Material
- EPDM
- Safety Factor
- 4:1
- Max. Working Pressure @ 70 F
- 300 psi
- Item
- Air Hose Assembly
- Hose Reinforcement Material
- Synthetic Yarn
Dimensions
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 3/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Inside Dia.
- 3/8 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Length
- 25 ft
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.