Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 25 ft Hose L
- Mfr # HZU05030-25-51
- Zoro # G723939349
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Air, Water
Hose Color
Blue
Hose Fitting B Size
1/2 in
Hose Inside Dia.
1/2 in
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU05030-25-51
- Zoro #
- G723939349
- UPC #
- -
- Country of Origin
- United States
- For Media Type
- Air, Water
- Hose Color
- Blue
- Hose Cover Material
- EPDM
- Hose Fitting B Type
- F Quick Disconnect
- Temp. Range
- -40 Degrees to 210 Degrees F
- Compatible Chemicals
- Water
- Hose Fitting B Material
- Carbon Steel
- Hose Tube Material
- EPDM
- Standards
- No Standards Met
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting A Type
- M Quick Disconnect
- Hose Fitting A Material
- Carbon Steel
- Item
- Air Hose Assembly
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Hose Reinforcement Material
- Synthetic Yarn
Dimensions
- Hose Fitting B Size
- 1/2 in
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 25 ft
- Hose Outside Dia.
- 7/8 in
- Hose Fitting A Size
- 1/2 in
Description
Air Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.