Air Hose Assembly, 25 ft Hose L
- Mfr # HZY02530-25-51
- Zoro # G316495498
product price:Â
$
56.89
/ea
Key Features
Hose Configuration
Coupled Assembly
Standards
No Standards Met
Hose Inside Dia.
1/4 in
Hose Length
25 ft
Temp. Range
-40 Degrees to 210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZY02530-25-51
- Zoro #
- G316495498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 25 ft
- Hose Outside Dia.
- 1/2 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
Details
- Item
- Air Hose Assembly
- Hose Configuration
- Coupled Assembly
- Standards
- No Standards Met
- Temp. Range
- -40 Degrees to 210 Degrees F
- Safety Factor
- 4:1
- Hose Tube Material
- EPDM
- Max. Working Pressure @ 70 F
- 300 psi
- For Media Type
- Air, Water
- Compatible Chemicals
- Water
- Hose Color
- Yellow
- Hose Fitting A Material
- Carbon Steel
- Hose Cover Material
- EPDM
- Hose Fitting A Type
- M Quick Disconnect
- Hose Fitting B Type
- F Quick Disconnect
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting B Material
- Brass
Description
Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.