Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 25 ft Hose L
- Mfr # HZY07530-25-11
- Zoro # G4318160
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Temp. Range
40 Degrees to 210 Degrees F
Hose Fitting A Type
MNPT
Hose Color
Yellow
Hose Fitting B Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZY07530-25-11
- Zoro #
- G4318160
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- 40 Degrees to 210 Degrees F
- Hose Fitting A Type
- MNPT
- Hose Color
- Yellow
- Hose Fitting B Material
- Brass
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Cover Material
- EPDM
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Tube Material
- EPDM
- Standards
- No Standards Met
- Hose Fitting B Type
- MNPT
- Hose Configuration
- Coupled Assembly
- Compatible Chemicals
- Water
- Hose Fitting A Material
- Brass
- Safety Factor
- 4:1
- Item
- Air Hose Assembly
- For Media Type
- Air, Water
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia.
- 1 1/8 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Length
- 25 ft
Description
Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.