Zoro Homepage

Air Hose Assembly, 25 ft Hose L

  • Mfr # VRR02530-25-51

  • Zoro # G116495759


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Hose Inside Dia.
1/4 in
Safety Factor
4:1
Temp. Range
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRR02530-25-51
Zoro #
G116495759
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Hose Outside Dia.
1/2 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Air Hose Assembly
Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Safety Factor
4:1
Temp. Range
-20 Degrees to 210 Degrees F
Hose Fitting B Material
Brass
Hose Cover Material
Nitrile
Hose Fitting A Material
Carbon Steel
Max. Working Pressure @ 70 F
300 psi
Hose Color
Red
For Media Type
Air
Hose Reinforcement Material
Synthetic Yarn
Hose Fitting B Type
F Quick Disconnect
Hose Tube Material
Nitrile
Hose Fitting A Type
M Quick Disconnect

Description

Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.