Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 5 ft Hose L
- Mfr # HZU03830-05-13
- Zoro # G4314724
product price:Â
$
21.39
/ea
Key Features
Compatible Chemicals
Water
Hose Fitting B Size
1/4 in
Hose Length
5 ft
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU03830-05-13
- Zoro #
- G4314724
- UPC #
- -
- Country of Origin
- United States
- Compatible Chemicals
- Water
- Hose Configuration
- Coupled Assembly
- Temp. Range
- -40 Degrees to 210 Degrees F
- Hose Fitting A Material
- Brass
- Hose Cover Material
- EPDM
- Max. Working Pressure @ 70 F
- 300 psi
- Item
- Air Hose Assembly
- For Media Type
- Air, Water
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting A Type
- MNPT
- Standards
- No Standards Met
- Hose Fitting B Type
- MNPT
- Hose Fitting B Material
- Brass
- Hose Color
- Blue
- Safety Factor
- 4:1
- Hose Tube Material
- EPDM
Dimensions
- Hose Fitting B Size
- 1/4 in
- Hose Length
- 5 ft
- Hose Fitting A Size
- 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia.
- 3/4 in
- Fitting Size
- 1/4 in x 1/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 5 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.