Zoro Homepage

Air Hose Assembly, 5 ft Hose L

  • Mfr # PLB07525-05-14

  • Zoro # G716495371


product price: $44.29
/ea

Key Features

Standards
ARPM Class B
Hose Inside Dia.
3/4 in
Hose Configuration
Coupled Assembly
Temp. Range
10 Degrees to 158 Degrees F
Hose Fitting A Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB07525-05-14
Zoro #
G716495371
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 1/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Standards
ARPM Class B
Item
Air Hose Assembly
Hose Configuration
Coupled Assembly
Temp. Range
10 Degrees to 158 Degrees F
Hose Fitting A Material
Brass
Compatible Chemicals
Water
Hose Color
Blue
Hose Fitting B Type
MNPT Swivel
For Media Type
Air, Water
Hose Fitting B Material
Brass
Hose Reinforcement Material
Synthetic Yarn
Hose Fitting A Type
MNPT
Hose Tube Material
PVC
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
250 psi

Description

Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Synthetic Yarn, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.