Air Hose Assembly, 50 ft Hose L
- Mfr # GOR02550-50-51
- Zoro # G316495917
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Standards
USMSHA No. 2G-IC-14C/39
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Temp. Range
-20 Degrees to 210 Degrees F
Hose Inside Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOR02550-50-51
- Zoro #
- G316495917
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Standards
- USMSHA No. 2G-IC-14C/39
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Temp. Range
- -20 Degrees to 210 Degrees F
- Hose Reinforcement Material
- Synthetic Yarn
- Max. Working Pressure @ 70 F
- 500 psi
- Hose Color
- Yellow
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Type
- M Quick Disconnect
- Hose Tube Material
- Nitrile
- Hose Fitting A Material
- Carbon Steel
- Compatible Chemicals
- Gas, Oil
- Hose Fitting B Type
- F Quick Disconnect
- For Media Type
- Air
- Hose Cover Material
- Carboxylated Nitrile Rubber
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 50 ft
- Hose Fitting A Size
- 1/4 in
- Hose Outside Dia.
- 5/8 in
- Hose Fitting B Size
- 1/4 in
Description
Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.