Zoro Homepage

Air Hose Assembly, 50 ft Hose L

  • Mfr # GOR03850-50-53

  • Zoro # G116495780


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Standards
USMSHA No. 2G-IC-14C/39
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR03850-50-53
Zoro #
G116495780
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Fitting Size
1/4 in x 1/4 in
Hose Length
50 ft
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Outside Dia.
3/4 in

Details

Safety Factor
4:1
Hose Configuration
Coupled Assembly
Standards
USMSHA No. 2G-IC-14C/39
Temp. Range
-20 Degrees to 210 Degrees F
Item
Air Hose Assembly
Hose Color
Yellow
Compatible Chemicals
Gas, Oil
Hose Tube Material
Nitrile
Hose Fitting B Type
F Quick Disconnect
Max. Working Pressure @ 70 F
500 psi
For Media Type
Air
Hose Reinforcement Material
Synthetic Yarn
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Cover Material
Carboxylated Nitrile Rubber
Hose Fitting A Type
M Quick Disconnect

Description

Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Quick Disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.