Air Hose Assembly, 50 ft Hose L
- Mfr # HZB03820-50-33
- Zoro # G416495473
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Standards
No Standards Met
Hose Configuration
Coupled Assembly
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZB03820-50-33
- Zoro #
- G416495473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Fitting Size
- 1/4 in x 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia.
- 3/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 1/4 in
Details
- Item
- Air Hose Assembly
- Temp. Range
- -40 Degrees to 210 Degrees F
- Safety Factor
- 4:1
- Standards
- No Standards Met
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Material
- Brass
- Hose Color
- Black
- Hose Reinforcement Material
- Synthetic Yarn
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Tube Material
- EPDM
- Hose Cover Material
- EPDM
- For Media Type
- Air, Water
- Hose Fitting B Material
- Brass
- Compatible Chemicals
- Water
- Hose Fitting A Type
- MNPT
- Hose Fitting B Type
- FNPSM
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.