Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 50 ft Hose L
- Mfr # HZU03830-50-13
- Zoro # G4313744
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
EPDM
Hose Color
Blue
Hose Fitting A Size
1/4 in
Hose Configuration
Coupled Assembly
Compatible Chemicals
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU03830-50-13
- Zoro #
- G4313744
- UPC #
- -
- Country of Origin
- United States
- Hose Tube Material
- EPDM
- Hose Color
- Blue
- Hose Configuration
- Coupled Assembly
- Compatible Chemicals
- Water
- For Media Type
- Air, Water
- Temp. Range
- -40 Degrees to 210 Degrees F
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting A Type
- MNPT
- Hose Fitting A Material
- Brass
- Safety Factor
- 4:1
- Hose Fitting B Material
- Brass
- Hose Cover Material
- EPDM
- Item
- Air Hose Assembly
- Hose Fitting B Type
- MNPT
- Standards
- No Standards Met
Dimensions
- Hose Fitting A Size
- 1/4 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 50 ft
- Hose Outside Dia.
- 3/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.