Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 50 ft Hose L
- Mfr # HZY03830-50-33
- Zoro # G4312980
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Type
MNPT
Compatible Chemicals
Water
Hose Fitting A Size
1/4 in
Temp. Range
-40 Degrees to 210 Degrees F
For Media Type
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZY03830-50-33
- Zoro #
- G4312980
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Type
- MNPT
- Compatible Chemicals
- Water
- Temp. Range
- -40 Degrees to 210 Degrees F
- For Media Type
- Air, Water
- Hose Fitting B Material
- Brass
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Material
- Brass
- Hose Cover Material
- EPDM
- Hose Color
- Yellow
- Item
- Air Hose Assembly
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Tube Material
- EPDM
- Hose Fitting B Type
- FNPSM
- Standards
- No Standards Met
- Safety Factor
- 4:1
Dimensions
- Hose Fitting A Size
- 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Fitting B Size
- 1/4 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Length
- 50 ft
- Hose Outside Dia.
- 3/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.