Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 50 ft Hose L
- Mfr # VRR02530-50-41
- Zoro # G716495739
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Safety Factor
4:1
Hose Length
50 ft
Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Hose Inside Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRR02530-50-41
- Zoro #
- G716495739
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Safety Factor
- 4:1
- Hose Configuration
- Coupled Assembly
- Standards
- ARPM Class A
- Temp. Range
- -20 Degrees to 210 Degrees F
- Hose Color
- Red
- Hose Cover Material
- Nitrile
- For Media Type
- Air
- Hose Fitting B Type
- FNPSM
- Hose Fitting A Type
- FNPSM
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting A Material
- Brass
- Hose Tube Material
- Nitrile
- Hose Fitting B Material
- Brass
- Hose Reinforcement Material
- Synthetic Yarn
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 1/2 in
Description
Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.