Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 50 ft Hose L
- Mfr # VRR10030-50-41
- Zoro # G716495562
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Safety Factor
4:1
Standards
ARPM Class A
Temp. Range
20 Degrees to 210 Degrees F
Hose Inside Dia.
1 in
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRR10030-50-41
- Zoro #
- G716495562
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Safety Factor
- 4:1
- Standards
- ARPM Class A
- Temp. Range
- 20 Degrees to 210 Degrees F
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Material
- Brass
- For Media Type
- Air
- Hose Tube Material
- Nitrile
- Hose Reinforcement Material
- Synthetic Yarn
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting B Type
- FNPSH
- Hose Fitting B Material
- Brass
- Hose Fitting A Type
- FNPSH
- Hose Color
- Red
- Hose Cover Material
- Nitrile
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 50 ft
- Hose Outside Dia.
- 1 1/2 in
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
Description
Air Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range 20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSH, Hose Fitting B Type FNPSH, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.