Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 50 ft Hose L
- Mfr # VRY03830-50-53
- Zoro # G716496163
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Safety Factor
4:1
Temp. Range
-20 Degrees to 210 Degrees F
Hose Inside Dia.
3/8 in
Fitting Size
1/4 in x 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRY03830-50-53
- Zoro #
- G716496163
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Safety Factor
- 4:1
- Temp. Range
- -20 Degrees to 210 Degrees F
- Standards
- ARPM Class A
- Hose Configuration
- Coupled Assembly
- Hose Tube Material
- Nitrile
- Hose Reinforcement Material
- Synthetic Yarn
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting B Material
- Brass
- Hose Fitting B Type
- F Quick Disconnect
- Hose Fitting A Material
- Carbon Steel
- For Media Type
- Air
- Hose Cover Material
- Nitrile
- Hose Fitting A Type
- M Quick Disconnect
- Hose Color
- Yellow
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/8 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Outside Dia.
- 3/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 1/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.