Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 75 ft Hose L
- Mfr # GOR02550-75-11
- Zoro # G416495923
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Standards
USMSHA No. 2G-IC-14C/39
Hose Length
75 ft
Hose Inside Dia.
1/4 in
Hose Configuration
Coupled Assembly
Temp. Range
-20 Degrees to 210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOR02550-75-11
- Zoro #
- G416495923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia.
- 5/8 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
Details
- Item
- Air Hose Assembly
- Standards
- USMSHA No. 2G-IC-14C/39
- Hose Configuration
- Coupled Assembly
- Temp. Range
- -20 Degrees to 210 Degrees F
- Safety Factor
- 4:1
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting A Type
- MNPT
- Compatible Chemicals
- Gas, Oil
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Tube Material
- Nitrile
- For Media Type
- Air
- Hose Cover Material
- Carboxylated Nitrile Rubber
- Hose Fitting B Material
- Carbon Steel
- Max. Working Pressure @ 70 F
- 500 psi
- Hose Color
- Yellow
- Hose Fitting B Type
- MNPT
Description
Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 5/8 in, Hose Length 75 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.