Air Hose Assembly, 75 ft Hose L
- Mfr # HZB10020-75-11
- Zoro # G516496011
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Standards
No Standards Met
Hose Length
75 ft
Hose Inside Dia.
1 in
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZB10020-75-11
- Zoro #
- G516496011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 1 in
- Hose Fitting B Size
- 1 in
- Hose Outside Dia.
- 1 1/2 in
- Hose Fitting A Size
- 1 in
Details
- Item
- Air Hose Assembly
- Standards
- No Standards Met
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Temp. Range
- 40 Degrees to 210 Degrees F
- Hose Fitting A Type
- MNPT
- Hose Cover Material
- EPDM
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting A Material
- Brass
- Hose Tube Material
- EPDM
- Hose Fitting B Material
- Brass
- Compatible Chemicals
- Water
- For Media Type
- Air, Water
- Hose Fitting B Type
- MNPT
- Hose Color
- Black
- Max. Working Pressure @ 70 F
- 200 psi
Description
Air Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 75 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.