Zoro Homepage

Air Hose Assembly, 75 ft Hose L

  • Mfr # HZR02530-75-51

  • Zoro # G716495203


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Hose Length
75 ft
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Standards
No Standards Met
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR02530-75-51
Zoro #
G716495203
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
1/4 in
Hose Outside Dia.
1/2 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in

Details

Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Standards
No Standards Met
Hose Configuration
Coupled Assembly
Item
Air Hose Assembly
Hose Cover Material
EPDM
For Media Type
Air, Water
Hose Reinforcement Material
Synthetic Yarn
Hose Tube Material
EPDM
Hose Fitting A Type
M Quick Disconnect
Hose Color
Red
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Material
Brass
Hose Fitting B Type
F Quick Disconnect
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Water

Description

Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 75 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.