Cogged V-Belt, Conti VX, AX32, AX, Polybutadiene Rubber, 34 in, 1/2 in Top Width
- Mfr # AX32
- Zoro # G5281460
product price:Â
$
12.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX32
- Zoro #
- G5281460
- UPC #
- 037256058271
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 34 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX32
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Here is the revised description:
The CONTINENTAL - AX32 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from durable Polybutadiene material, this V-belt features raw edge construction and cogged design that enhances its grip and power transmission efficiency. Its single band and rib structure ensure even load distribution across the belt's width.
Key Features of the CONTINENTAL - AX32 V-Belt:
- Belt Material: The belt is made from Polybutadiene, offering durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- Construction: Raw Edge, Cogged construction improves grip and power transmission efficiency.
- Operating Temperature Range: This V-belt is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Outside Length & Top Width: The outside length of 34 inches along with a top width of 1/2 inch ensures proper fit and tension in various industrial applications such as machinery drive systems.
- V-Belt Section & Type: Classified under the 'AX' section indicating its dimensions and compatibility with certain machinery. It's a classical cogged type v-belt suitable for multiple belt systems.
- The belt has heat resistant and oil resistant properties, which are designed to withstand specified harsh working conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.