Cogged V-Belt, Power King Cog, BX62, BX, Rubber, 65 in, 21/32 in Top Width
- Mfr # BX62
- Zoro # G3362326
product price:Â
$
22.19
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 65 in
- For Minimum Pulley Pitch Diameter
- 4 in
- Belt Trade Size
- BX
- Rib Width
- 0.66 in
- Pitch Length
- 62 in
- Nominal Length
- 65 in
Description
The DAYTON - 6L277 is a Cogged, Classical V-Belt designed for general industrial applications. This belt is part of the Power King Cog series and features a robust construction with a fabric cover, rubber body, and polyester cords. The material composition contributes to its durability, flexibility, and potential resistance to certain environmental factors like heat and chemicals.
Key Features of the DAYTON - 6L277 V-Belt:
- Belt Coating: The belt has a rubber coating that enhances its grip on pulleys.
- Construction: It boasts raw edge, cogged construction which improves power transmission efficiency.
- Operating Temperature: With a specified operating temperature range from -22 Degrees F to 194 Degrees F, this belt is designed for use in varying working conditions.
- Number of Ribs: Its single rib design is intended for even distribution of load across the belt surface which may enhance its performance.
- Outside Length & Top Width: It measures 65 inches in outside length with a top width of 21/32 inch indicating potential suitability for various machinery drive systems.
- V-Belt Section & Type: Classified under BX section with classical cogged type indicating its dimensions and compatibility with certain machinery setups.
- Tensile Strength: A tensile strength rating of 5,900 N/mm suggests it has been designed with the intention to resist breakage under tension
- Resistance Properties: Heat; Oil; Static Conductive properties suggest that it might be suited for challenging environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.