Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX74, AX, EPDM, 76 in, 1/2 in Top Width
- Mfr # AX74
- Zoro # G6569643
product price:Â
$
21.75
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX74
- Zoro #
- G6569643
- UPC #
- 037256058479
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX74
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 240 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Single or Multiple V-Belt Drives
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 240 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Flame-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Edge Construction
- Raw Edge
- Belt Material
- EPDM
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - AX74 is a Cogged, Classical V-Belt designed for use with single or multiple V-belt drives. Constructed from Ethylene Propylene Diene Monomer (EPDM), this belt is made from EPDM, a material known for its characteristics of potential durability and resistance to certain levels of heat and chemicals. With its raw edge, cogged construction, it is designed for potential power transmission efficiency in specified industrial applications.
Key Features of the CONTINENTAL - AX74 V-Belt:
- Belt Material: Made from EPDM which is known for its characteristics of potential durability and resistance to certain levels of heat and chemicals.
- Construction: Raw Edge, Cogged design enhances grip and load distribution potentially improving power transmission efficiency.
- Temperature Range: Is rated for operation within the specified temperature range of -40 Degrees to 240 Degrees F. Functionality or integrity may vary based on conditions.
- Resistance Properties: Has resistance properties against abrasion, chemicals, flame, heat, oil, and ozone which may contribute towards product lifespan under specific conditions.
- V-Belt Section & Type: Classified under the 'AX' section indicating specific dimensions compatible with certain machinery. It's a classical cogged type v-belt suitable for various industrial uses.
- Outside Length & Top Width: Measured at 76 inches in outside length along its outer perimeter; this is crucial information for determining potential fit within machinery or equipment; has a top width of 1/2 inch crucial for determining fit within machinery or equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.