Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX93, AX, EPDM, 95 in, 1/2 in Top Width
- Mfr # AX93
- Zoro # G6319332
product price:Â
$
25.49
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX93
- Zoro #
- G6319332
- UPC #
- 037256058608
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX93
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Raw Edge
- Resistance Properties
- Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- Belt Material
- EPDM
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 95 in
- Belt Trade Size
- AX
- Nominal Length
- 95 in
Description
Cogged V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number AX93, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.