Zoro Homepage

B168 Classical V-Belt, 171 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # B168

  • Zoro # G5178113


product price: $50.89
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B168
Outside Length
171 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B168
Zoro #
G5178113
UPC #
037256338359
Country of Origin
United States

Dimensions

Outside Length
171 in
Top Width
21/32 in
Thickness
13/32"
Belt Trade Size
B

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B168
Number of Ribs
1
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Wrapped
Belt Material
Polybutadiene
Number of Bands
1
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B168, Number of Bands 1, Outside Length 171 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.