Zoro Homepage

B237 Classical V-Belt, 240 in Outside Length, 21/32 in Top Width, 0.406 in Thickness

  • Mfr # 21063590

  • Zoro # G811208951


product price: $66.49
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B237
Outside Length
240 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21063590
Zoro #
G811208951
UPC #
-
Country of Origin
Thailand

Dimensions

Outside Length
240 in
Top Width
21/32 in
Thickness
0.406 in
Belt Trade Size
B

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B237
Reinforcing Cord Material
Polyester
Standards
ARPM
Minimum Operating Temperature
-30 Degrees F
Edge Construction
Wrapped
Belt Series
V
Maximum Operating Temperature
165 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Neoprene
Application
Industrial

Description

Wedge V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number B237, Outside Length 240 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Application General Industry, Belt Series V, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -30 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.