Shop CONTINENTAL
See all product information
Create Account
Banded V-Belt, Conti V Torque Team, 4/B99, B, 102 in, 21/32 in Top Width
- Mfr # 21063973
- Zoro # G011208928
product price:Â
$
142.99
/ea
Sold in multiples of 14 for
$2,001.86
Free Shipping & Returns
Key Features
Belt Series
Conti V Torque Team
V-Belt Section
B
Number of Ribs
4
Top Width
21/32 in
Thickness
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21063973
- Zoro #
- G011208928
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Banded V-Belt
- Belt Series
- Conti V Torque Team
- V-Belt Section
- B
- Industry Number
- 4/B99
- Number of Ribs
- 4
- Reinforcing Cord Material
- Polyester
- Standards
- ISO 1813
- Edge Construction
- Wrapped
- Number of Bands
- 4
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Application
- General Industry
- Resistance Properties
- Abrasion-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Static Conductivity
- Static Conductive
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 102 in
- Belt Trade Size
- B
- Nominal Length
- 102 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B99, Number of Bands 4, Outside Length 102 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Banded, Application General Industry, Belt Series V, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Abrasion-Resistant, Oil-Resistant, Standards ISO1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.