Banded V-Belt, Conti V Torque Team, 5/8V2800, 8V, NR, SBR, 280 in, 5 in Top Width
- Mfr # 5/8V2800
- Zoro # G5279887
product price:Â
$
2,700.99
/ea
Key Features
V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
8V
Number of Ribs
5
Top Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5/8V2800
- Zoro #
- G5279887
- UPC #
- 037256042423
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Conti V Torque Team
- V-Belt Section
- 8V
- Industry Number
- 5/8V2800
- Number of Ribs
- 5
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Reinforced Tie Band, Wrapped
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 5
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 5 in
- Thickness
- 29/32 in
- Outside Length
- 280 in
- Belt Trade Size
- 8V
- Nominal Length
- 280 in
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 8V2800, Number of Bands 5, Outside Length 280 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 5 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.