Zoro Homepage

Beverage Transfer Hose

  • Mfr # 20806472

  • Zoro # G712530274


product price: $963.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Color
Clear with White Spiral
Hose Cover Material
Synthetic Rubber
Hose Outside Dia.
3 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20806472
Zoro #
G712530274
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Outside Dia.
3 45/64 in
Bend Radius
6 in

Details

Item
Food Hose
Hose Color
Clear with White Spiral
Hose Cover Material
Synthetic Rubber
Vacuum Rating
29 in Hg
Hose Tube Material
Synthetic Rubber
Standards
FDA 3-A, NSF, USDA
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
100 psi
Maximum Operating Temperature
140 Degrees F
Hose Reinforcement Material
Polyester Synthetic Yarn
For Media Type
Beverages, Liquid
Minimum Operating Temperature
-13 Degrees F

Description

Beverage Transfer Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.