Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # F5Z02530-25

  • Zoro # G916526400


product price: $37.19
/ea

Key Features

Safety Factor
4:1
Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 158 Degrees F
Hose Inside Dia.
1/4 in
Hose Tube Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5Z02530-25
Zoro #
G916526400
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
1/4 in
Hose Outside Dia.
0.5 in

Details

Safety Factor
4:1
Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 158 Degrees F
Item
Bulk Air and Multipurpose Hose
Hose Tube Material
TPE
Hose Cover Material
TPE
Series
F5
Hose Color
Orange
Max. Working Pressure @ 70 F
300 psi

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 25 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.