Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # F5Z03830-50

  • Zoro # G416526313


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Temp. Range
-40 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Safety Factor
4:1
Hose Outside Dia.
0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5Z03830-50
Zoro #
G416526313
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Outside Dia.
0.64 in

Details

Temp. Range
-40 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Item
Bulk Air and Multipurpose Hose
Safety Factor
4:1
Max. Working Pressure @ 70 F
300 psi
Hose Color
Orange
Hose Tube Material
TPE
Series
F5
Hose Cover Material
TPE

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.64 in, Hose Length 50 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.