Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # GOR02550-150

  • Zoro # G716526204


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Standards
MSHA Approved
Temp. Range
-20 Degrees to 210 Degrees F
Hose Inside Dia.
1/4 in
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR02550-150
Zoro #
G716526204
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
150 ft
Hose Inside Dia.
1/4 in
Hose Outside Dia.
0.61 in

Details

Hose Configuration
Bulk Hose
Standards
MSHA Approved
Temp. Range
-20 Degrees to 210 Degrees F
Item
Bulk Air and Multipurpose Hose
Safety Factor
4:1
For Media Type
Air
Hose Cover Material
Nitrile
Max. Working Pressure @ 70 F
500 psi
Hose Color
Yellow
Hose Tube Material
Nitrile
Hose Reinforcement Material
Synthetic Yarn
Series
Gorilla

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.61 in, Hose Length 150 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards MSHA Approved, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.