Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # GOR02550-75

  • Zoro # G416526245


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Safety Factor
4:1
Standards
MSHA Approved
Hose Inside Dia.
1/4 in
Temp. Range
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR02550-75
Zoro #
G416526245
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
1/4 in
Hose Outside Dia.
0.61 in

Details

Hose Configuration
Bulk Hose
Safety Factor
4:1
Item
Bulk Air and Multipurpose Hose
Standards
MSHA Approved
Temp. Range
-20 Degrees to 210 Degrees F
Max. Working Pressure @ 70 F
500 psi
Hose Color
Yellow
Hose Cover Material
Nitrile
Hose Tube Material
Nitrile
Hose Reinforcement Material
Synthetic Yarn
Series
Gorilla
For Media Type
Air

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.61 in, Hose Length 75 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards MSHA Approved, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.