Bulk Air and Multipurpose Hose
- Mfr # HZG05030-100
- Zoro # G4315948
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:01
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZG05030-100
- Zoro #
- G4315948
- UPC #
- -
- Country of Origin
- United States
- Item
- Bulk Air and Multipurpose Hose
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 300 psi
- Temp. Range
- -40 Degrees to 210 Degrees F
- Safety Factor
- 4:01
- Hose Cover Material
- EPDM
- Series
- Frontier
- Hose Color
- Green
- Hose Reinforcement Material
- Synthetic Yarn
- For Media Type
- Air, Water
- Hose Tube Material
- EPDM
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia.
- 0.81 in
- Hose Length
- 100 ft
Description
Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.81 in, Hose Length 100 ft, Hose Color Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.