Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # HZR10030-250

  • Zoro # G316526727


product price: $2,349.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Inside Dia.
1 in
Max. Working Pressure @ 70 F
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR10030-250
Zoro #
G316526727
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
250 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1.44 in

Details

Item
Bulk Air and Multipurpose Hose
Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Max. Working Pressure @ 70 F
300 psi
Series
Frontier
Hose Tube Material
EPDM
For Media Type
Air, Water
Hose Cover Material
EPDM
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Red

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.44 in, Hose Length 250 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.