Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air and Multipurpose Hose

  • Mfr # HZU03830-75

  • Zoro # G416525927


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Hose Inside Dia.
3/8 in
For Media Type
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZU03830-75
Zoro #
G416525927
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
0.67 in

Details

Hose Configuration
Bulk Hose
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Item
Bulk Air and Multipurpose Hose
For Media Type
Air, Water
Hose Tube Material
EPDM
Hose Color
Blue
Max. Working Pressure @ 70 F
300 psi
Series
Frontier
Hose Cover Material
EPDM
Hose Reinforcement Material
Synthetic Yarn

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.67 in, Hose Length 75 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.