Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air and Multipurpose Hose

  • Mfr # HZY02530-75

  • Zoro # G416526764


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 210 Degrees F
Hose Inside Dia.
1/4 in
Safety Factor
4:1
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZY02530-75
Zoro #
G416526764
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
75 ft
Hose Outside Dia.
0.5 in

Details

Item
Bulk Air and Multipurpose Hose
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Air, Water
Hose Color
Yellow
Series
Frontier
Hose Tube Material
EPDM
Hose Cover Material
EPDM

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 75 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.