Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air and Multipurpose Hose

  • Mfr # IGBL03825-250

  • Zoro # G416526566


product price: $1,250.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Temp. Range
-20 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Hose Outside Dia.
0.65 in
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGBL03825-250
Zoro #
G416526566
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
250 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
0.65 in

Details

Item
Bulk Air and Multipurpose Hose
Temp. Range
-20 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Hose Cover Material
Nitrile
Hose Color
Blue
Series
INSTA-GRIP 250
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
Nitrile

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.65 in, Hose Length 250 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.