Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # IGRD07530-100

  • Zoro # G016526263


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Standards
MSHA Approved
Hose Inside Dia.
3/4 in
Temp. Range
-40 Degrees to 210 Degrees F
For Media Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGRD07530-100
Zoro #
G016526263
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.07 in

Details

Hose Configuration
Bulk Hose
Item
Bulk Air and Multipurpose Hose
Standards
MSHA Approved
Temp. Range
-40 Degrees to 210 Degrees F
For Media Type
Air
Hose Tube Material
Nitrile
Series
INSTA-GRIP 300
Hose Color
Red
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
Nitrile

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.07 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards MSHA Approved, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.