Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # PLG02530-500

  • Zoro # G816526272


product price: $452.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Hose Configuration
Bulk Hose
Hose Length
500 ft
Hose Inside Dia.
1/4 in
Temp. Range
-10 Degrees to 158 Degrees F
For Media Type
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG02530-500
Zoro #
G816526272
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
1/4 in
Hose Outside Dia.
0.45 in

Details

Hose Configuration
Bulk Hose
Item
Bulk Air and Multipurpose Hose
Temp. Range
-10 Degrees to 158 Degrees F
For Media Type
Air, Water
Hose Cover Material
PVC
Hose Color
Gray
Series
PLV GS
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
PVC
Hose Reinforcement Material
Synthetic Yarn

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.45 in, Hose Length 500 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.