Bulk Air and Multipurpose Hose
- Mfr # PLG05030-500
- Zoro # G416526283
product price:Â
$
825.99
/ea
Key Features
Hose Configuration
Bulk Hose
Temp. Range
-10 Degrees to 158 Degrees F
Hose Inside Dia.
1/2 in
Hose Length
500 ft
Hose Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLG05030-500
- Zoro #
- G416526283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 500 ft
- Hose Outside Dia.
- 0.78 in
Details
- Item
- Bulk Air and Multipurpose Hose
- Hose Configuration
- Bulk Hose
- Temp. Range
- -10 Degrees to 158 Degrees F
- Hose Color
- Gray
- Series
- PLV GS
- For Media Type
- Air, Water
- Hose Tube Material
- PVC
- Hose Cover Material
- PVC
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Reinforcement Material
- Synthetic Yarn
Description
Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.78 in, Hose Length 500 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Hose Configuration Bulk Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.