Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # PLG07525-400

  • Zoro # G416526207


product price: $1,665.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Temp. Range
-10 Degrees to 158 Degrees F
Hose Inside Dia.
1 in
Hose Configuration
Bulk Hose
Hose Length
400 ft
Series
PLV PLUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG07525-400
Zoro #
G416526207
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
400 ft
Hose Outside Dia.
1.38 in

Details

Temp. Range
-10 Degrees to 158 Degrees F
Item
Bulk Air and Multipurpose Hose
Hose Configuration
Bulk Hose
Series
PLV PLUS
Hose Reinforcement Material
Synthetic Yarn
Hose Tube Material
PVC
Hose Color
Gray
Hose Cover Material
PVC
For Media Type
Air, Water
Max. Working Pressure @ 70 F
250 psi

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.38 in, Hose Length 400 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.