Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air and Multipurpose Hose

  • Mfr # PLG07525-450

  • Zoro # G616526229


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
450 ft
Temp. Range
-10 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Synthetic Yarn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG07525-450
Zoro #
G616526229
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
450 ft
Hose Outside Dia.
1.11 in

Details

Item
Bulk Air and Multipurpose Hose
Temp. Range
-10 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Synthetic Yarn
Hose Tube Material
PVC
For Media Type
Air, Water
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
PVC
Hose Color
Gray
Series
PLV PLUS

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.11 in, Hose Length 450 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.