Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air and Multipurpose Hose

  • Mfr # VRY02530-75

  • Zoro # G416526542


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Safety Factor
4:1
Hose Configuration
Bulk Hose
Hose Inside Dia.
1/4 in
Temp. Range
-20 Degrees to 210 Degrees F
Hose Outside Dia.
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRY02530-75
Zoro #
G416526542
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
75 ft
Hose Outside Dia.
0.53 in

Details

Safety Factor
4:1
Item
Bulk Air and Multipurpose Hose
Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 210 Degrees F
Series
VariFlex
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
Nitrile
Hose Tube Material
Nitrile
Hose Color
Yellow
For Media Type
Air
Max. Working Pressure @ 70 F
300 psi

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.53 in, Hose Length 75 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.