Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air and Multipurpose Hose

  • Mfr # VRY07530-100

  • Zoro # G416526399


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Safety Factor
4:1
Hose Inside Dia.
3/4 in
For Media Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRY07530-100
Zoro #
G416526399
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
100 ft
Hose Outside Dia.
1.13 in

Details

Temp. Range
-20 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Item
Bulk Air and Multipurpose Hose
Safety Factor
4:1
For Media Type
Air
Series
VariFlex
Hose Color
Yellow
Hose Tube Material
Nitrile
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
Nitrile

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.13 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.