Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air and Multipurpose Hose

  • Mfr # VRY07530-75

  • Zoro # G216526377


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRY07530-75
Zoro #
G216526377
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
75 ft
Hose Outside Dia.
1.13 in

Details

Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 210 Degrees F
Safety Factor
4:1
Item
Bulk Air and Multipurpose Hose
Hose Cover Material
Nitrile
Hose Color
Yellow
Series
VariFlex
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Air
Hose Tube Material
Nitrile
Max. Working Pressure @ 70 F
300 psi

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.13 in, Hose Length 75 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.