Zoro Homepage

Bulk Air Hose, 100 ft L, Yellow

  • Mfr # 20024066

  • Zoro # G116389003


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 Degrees to 210 Degrees F
Hose Inside Dia.
1 in
Hose Length
500 ft
Standards
ARPM Class B
Max. Working Pressure @ 70 F
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024066
Zoro #
G116389003
UPC #
037256126673
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
500 ft
Hose Outside Dia.
1.45 in

Details

Temp. Range
-20 Degrees to 210 Degrees F
Item
Bulk Air Hose
Standards
ARPM Class B
Max. Working Pressure @ 70 F
1,000 psi
For Media Type
Agricultural Spray Solution, Air, Oil, Petroleum-Based Solvent, Water
Compatible Chemicals
Agricultural Spray Solution, Oil, Petroleum-Based Solvent, Water
Hose Tube Material
Nitrile Synthetic Rubber
Hose Reinforcement Material
Steel
Hose Cover Material
Synthetic Rubber
Series
Super Ortac(R)
Hose Color
Yellow

Description

Bulk Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.45 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.