Bulk Air Hose, 200 ft L, Red
Mfr # 20022939
Zoro # G416388546
product price: $2,803.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Inside Dia.
2 in
Standards
ARPM Class C
Hose Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20022939
Zoro #
G416388546
UPC #
037256211843
Country of Origin
United States
Dimensions
Hose Inside Dia.
2 in
Hose Length
200 ft
Hose Outside Dia.
2.5 in
Details
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Item
Bulk Air Hose
Standards
ARPM Class C
Hose Color
Red
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Economical Air, Water
Compatible Chemicals
Water
Hose Cover Material
EPDM Synthetic Rubber
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
EPDM Synthetic Rubber
Series
Frontier(TM) 200
Description
Bulk Air Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2.5 in, Hose Length 200 ft, Hose Color Red, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.